Chandelier, 10 Light, 60W Max

Item #: 10458

Cat #: P4358-09

UPC: 785247148653

to view pricing and more.
Chandelier, 10 Light, 60W Max, Brushed Nickel, Diameter: 26 in, Candelabra Base

Overview

Chandelier, 10 Light, 60W Max, Brushed Nickel, Diameter: 26 in, Candelabra Base
Also known as: 785247148653, P4358-09

Specifications

Color: Brushed Nickel
Diameter: 26 in
Type: Chandelier
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Color: Brushed Nickel
Type: Chandelier
Base: Candelabra Screw (E12)
Diameter: 26 in
Standards: California Proposition 65