Trunk Duct, Stl, 8 x 8"

Item #: 1046041

Cat #: TD6088

UPC:

to view pricing and more.
Documents & Guides
Trunk Duct, Steel, 8 by 8 inches, Joint Length 60 Inches

Overview

Trunk Duct, Steel, 8 by 8 inches, Joint Length 60 Inches

One of Southwark Metal's family of products covering HVAC sheet metal pipe, duct, and fittings for residential and light commercial applications.

Also known as: TD6088

Specifications

Length: 60 in
Material: Steel
Length: 60 in
Material: Steel