Module Housing, Surface Mount, Ivory

Item #: 104616

Cat #: CBX2EI-AY

UPC: 074983032006

Sign In or Register to view pricing and more.
Mini-Com® Surface Mount Box Accepts Up To Two Mini-Com® Modules. Includes Built-In Removable Blank to Add a Second Module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Ivory

Overview

Mini-Com® Surface Mount Box Accepts Up To Two Mini-Com® Modules. Includes Built-In Removable Blank to Add a Second Module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Ivory
Surface mount boxes shall have a low profi le design and shall be available in a variety of port densities. Boxes shall accept all NetKey™ Keystone Modules for fi ber, copper, and audio/video applications. The boxes shall mount with screws, adhesive, or optional magnets and shall include breakouts for use with surface raceway. Cable tie slots shall be included to provide strain relief on incoming cables.
Also known as: 074983032006, CBX2EI-AY

Specifications

Mounting: Surface
Color: Electric Ivory
Number of Ports: 2
Mounting: Surface
Number of Ports: 2
Color: Electric Ivory

Customer Reviews

No reviews for this product
(0)