1-BLK-SCH40-TC-PIPE-21FT

Item #: 1046841
Cat #: 1-BLK-SCH40-TC-PIPE-21FT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1-BLK-SCH40-TC-PIPE-21FT BLACK IRON PIPE

Overview

1-BLK-SCH40-TC-PIPE-21FT BLACK IRON PIPE
Also known as: 1-BLK-SCH40-TC-PIPE-21FT

Specifications

Diameter: 1 in
Length: 21 ft
Type: Schedule 40
Color: Black
Material: Steel
Diameter: 1 in
Type: Schedule 40
Material: Steel
Length: 21 ft
Color: Black

Customer Reviews

No reviews for this product
(0)