Switch/Outlet Box, 3-Gang, Depth: 3", Nail-On, Non-Metallic
Item #:
104718
Cat #:
EZ74TN
UPC:
088700041912
Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 3-Gang, Depth 3 Inch, Cubic Inches 78, Nail-On, Non-Metallic
Overview
Switch/Outlet Box, 3-Gang, Depth 3 Inch, Cubic Inches 78, Nail-On, Non-Metallic
CANTEX EZ74TN EZ BOX is a 74 cu. in. 3-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations with molded brackets for steel stud mounting. It features 12 wire clamps and enhanced angled nails for easy installation.
Also known as: 088700041912, EZ74TN
Specifications
Gangs: | 3 |
Depth: | 3 in |
Mounting: | Nail On |
Cubic Inches: | 74 in³ |
Gangs: | 3 |
Mounting: | Nail On |
Depth: | 3 in |
Cubic Inches: | 74 in³ |
Customer Reviews
No reviews for this product
(0)