
DIN RAIL BOX, 15A GFCI, GRY, HORIZ W/CB
Item #: 10472
Cat #: DRUBGFI15HCB5
UPC: 783585108087
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Complete Unit- GFCI with 5A CircuitBreaker, Horizontal, 1) 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray
Overview
Hubbell Wiring Device Kellems, Complete Unit- GFCI with 5A CircuitBreaker, Horizontal, 1) 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray
Hubbell offers three distinct brands of underground enclosures. All three are built with the same attention to quality and performance that you know and expect from Hubbell. Each brand is made of a different base material. Our comprehensive product offering is tailored to ensure that your application requirements are met, no matter what. Based on your design style preference, Hubbell offers Quazite monolithic polymer concrete, Quazite® FRP fiberglass-reinforced polymer and PenCell HDPE enclosure products. All three brands offer superior performance and unique benefits.
Also known as: 783585108087, DRUBGFI15HCB5
Specifications
No Specifications Available