
Reducing Coupling, 2-1/2 x 2", Black, Malleable Iron
Item #: 1047903
Cat #: ZMBCPR0908
UPC: 082647062047
to view pricing and more.
Documents & Guides
Reducing Coupling, 2-1/2 x 2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Overview
Reducing Coupling, 2-1/2 x 2 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647062047, ZMBCPR0908
Specifications
| Material: | Malleable Iron |
| Color: | Black |
| Diameter: | 2 in, 2 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 2 in, 2 1/2 in |
| Color: | Black |