30 MM ILLUMINATED

Item #: 104793

Cat #: 800T-QA24GA2

UPC: 662073542957

to view pricing and more.
Documents & Guides
AB 800T-QA24GA2 30 MM ILLUMINATED

Overview

AB 800T-QA24GA2 30 MM ILLUMINATED
Also known as: 662073542957, 800T-QA24GA2

Specifications

Type: Module, Light
Volts AC: 120
Amps: 15
Family / Style: 800T
Length: 27 in
Type: Module, Light
Amps: 15
Length: 27 in
Volts AC: 120
Family / Style: 800T