Ring Terminal, Vinyl, Funnel, 16-14 AWG, #6 Stud (100PK)

Item #: 1048
Cat #: PV14-6R-C
UPC: 074983801169
Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, # 6 Stud Size, 600 Volt, Blue, Package of 100

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 16 to 14 AWG, # 6 Stud Size, 600 Volt, Blue, Package of 100
Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Also known as: 074983801169, PV14-6R-C

Specifications

Color: Blue
Material: Vinyl, Copper
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Blue
Volts AC: 600
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)