This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Black.
Overview
Nova Slide Dimmer, 2000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Black.
Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W in black
Also known as: N-2000-BL
Specifications
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Wattage: | 2000 |
Mounting: | Surface |
Color: | Black |
Poles: | 1 |
Family / Style: | Nova |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Slide, Single-Pole |
Wattage: | 2000 |
Color: | Black |
Family / Style: | Nova |
Light Technology: | Halogen |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)