
to view pricing and more.
Documents & Guides
Pb Enclosure, Extra Lg/panel, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 9pb X 22.5mm, Material/finish: Steel/gray
Overview
Pb Enclosure, Extra Lg/panel, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 9pb X 22.5mm, Material/finish: Steel/gray
Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.
Also known as: 783510130541, E9PBY25M
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Continuous hinge
- Factory stamped 4-way pushbutton holes
- Oil-resistant gasket
- Removable 14 gauge panel included, supported by weldnuts
- Bonding provision on cover
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | 9 Element, Enclosure |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Type: | 9 Element, Enclosure |
| Color: | Gray |
| Material: | Steel |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12 |