This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Gray
Overview
Nova Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Gray
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset, 120V/1500W in gray
Also known as: N-1503P-GR
Specifications
Type: | 3-Way, Slide, Halogen, Preset |
Wattage: | 1500 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Gray |
Poles: | 1 |
Family / Style: | Nova |
Light Technology: | Halogen, Incandescent |
Type: | 3-Way, Slide, Halogen, Preset |
Volts AC: | 120 |
Color: | Gray |
Family / Style: | Nova |
Wattage: | 1500 |
Mounting: | Surface |
Poles: | 1 |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)