Slide Dimmer, 1500W, Incandescent, Nova, Black

Item #: 104851
Cat #: N-1500-BL
UPC:
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Black.

Overview

Nova Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Color: Black.
Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W in black
Also known as: N-1500-BL

Specifications

Wattage: 1500
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Wattage: 1500
Volts AC: 120
Color: Black
Family / Style: Nova
Light Technology: Halogen
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)