4' 25W T5 LED Lamp, 50K

Item #: 1048690

Cat #: LED32T5HO/46/850-G6DR

UPC: 031293091796

to view pricing and more.
Documents & Guides
GLASS 25W-3200LM BALLAST COMPATIBLE REPLACES 54WT5HO G5 BI-PIN 80+CRI 5000K FROS

Overview

GLASS 25W-3200LM BALLAST COMPATIBLE REPLACES 54WT5HO G5 BI-PIN 80+CRI 5000K FROS
Also known as: 031293091796, LED32T5HO/46/850-G6DR

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 25
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Lumens: 3200
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 3200
Base: Miniature Bi-Pin (G5)
Wattage: 25
Color Rendering Index (CRI): 80+
Light Technology: LED