4' 14W T8 LED Lamp, 50K

Item #: 1048692

Cat #: LED18T8F/48/850-G5DR

UPC: 031293088123

to view pricing and more.
Documents & Guides
No Documents Available
5000K GLASS DIRECT REPLACEMENT T8 1800LM 14W 4FT LINEAR G13 BI-PIN 80+CRI 2BD FROSTED

Overview

5000K GLASS DIRECT REPLACEMENT T8 1800LM 14W 4FT LINEAR G13 BI-PIN 80+CRI 2BD FROSTED
Also known as: 031293088123, LED18T8F/48/850-G5DR

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277, 347
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Volts AC: 120, 277, 347
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Base: Medium Bi-Pin (G13)