17W PAR38 LED Lamp, 30K

Item #: 1049080

Cat #: PAR38-120W-30K-45D-B1

UPC: 849665012306

Sign In or Register to view pricing and more.
Documents & Guides
17W Dimmable LED PAR38 BulbLED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1500, CRI: 85, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.

Overview

17W Dimmable LED PAR38 BulbLED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1500, CRI: 85, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.

At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The ENERGY STAR certified Cree PAR38 LED bulb is ideal for use indoors in a track or recessed can, or outdoors in security or landscaping lighting. Delivering 1,500 lumens of 3000K bright white, halogen-like light while using just 17 watts, the Cree PAR38 LED bulb is available in two beam angles, a 25˚ spot for precise focused light and a 45˚ flood for a wider pool of light. It is fully dimmable and designed to last 35,000 hours.

Also known as: 849665012306, PAR38-120W-30K-45D-B1

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1500
Color Rendering Index (CRI): 85
Wattage: 17
Shape: PAR38 (Sealed Beam)
Angle: 45°
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 1500
Wattage: 17
Angle: 45°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: PAR38 (Sealed Beam)
Light Technology: LED