SELECTOR SWITCH 600VAC 10A 30MM T-K

Item #: 1049257

Cat #: 9001K11J38GH5

UPC:

to view pricing and more.
SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 9001K11J38GH5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65