Fuse, 2.5 Amp, Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 104940

Cat #: S506-2.5-R

UPC: 051712639743

to view pricing and more.
Documents & Guides
2.5 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

2.5 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712639743, S506-2.5-R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Glass, Fuse
Volts DC: 32
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Amps: 2.500
Diameter: 5 mm
Type: Glass, Fuse
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Length: 20 mm
Volts DC: 32
Volts AC: 250
Amps: 2.500