ALW XHHW2STRRED5000RL WIRE

Item #: 1049437

Cat #: XHHW2STRRED5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALW XHHW2STRRED5000RL WIRE XHHW-2-RED-STR-AL-5000R

Overview

ALW XHHW2STRRED5000RL WIRE XHHW-2-RED-STR-AL-5000R

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW2STRRED5000RL

Specifications

Color: Red
Length: 5000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Red
Gauge: 2 AWG
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded