APP MLLEDS35G5BU4 MLED LP 3K LM 1.5

Item #: 1049492

Cat #: MLLEDS35G5BU4

UPC: 781381925006

to view pricing and more.
Documents & Guides
APP MLLEDS35G5BU4 MLED LP 3K

Overview

APP MLLEDS35G5BU4 MLED LP 3K

The Appleton Mercmaster LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task and area lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for hazardous locations where corrosive atmospheres exist. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.

Also known as: 781381925006, MLLEDS35G5BU4

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Stanchion
Light Technology: LED