
LED Wallpack, SlimPak Pro
Item #: 1049596
Cat #: WSPS40LED
UPC: 765364704208
to view pricing and more.
Documents & Guides
LED Wallpack, SlimPak Pro, 38W, 4500K, Lumens: 3991, 120/208/240/277V, 0-10V Dimming. DLC Compliant. Hours: 200,000
Overview
LED Wallpack, SlimPak Pro, 38W, 4500K, Lumens: 3991, 120/208/240/277V, 0-10V Dimming. DLC Compliant. Hours: 200,000
Producing up to 125 lumens per watt, the SlimPak Pro Series has a slim, low profile design with attractive architectural styling. A quick and easy mounting system is bottom hinged to prevent leakage. The LED placement and mounting position result in a glare free design. 60W emergency backup unit is available in both 3000K and 4500K.
Also known as: 765364704208, WSPS40LED
Specifications
| Wattage: | 38 |
| Color Temperature: | 4500 (Cool White) |
| Color: | Bronze |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Wattage: | 38 |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4500 (Cool White) |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Standards: | DLC Listed (Standard) |