
to view pricing and more.
Documents & Guides
LED Wall Pack, 62.75W, 6349 Lumens, 4680K
Overview
LED Wall Pack, 62.75W, 6349 Lumens, 4680K
Atlas’ patented, glare free LED placement and reflector technology produce more usable lumens with less glare. Our LED fixtures produce a smoother and whiter light resulting in more footcandles on the ground, making it the best choice when replacing traditional HID wall packs.
Also known as: 765364704246, WLM64LED
Specifications
| Wattage: | 63 |
| Type: | Wallpack |
| Volts AC: | 120, 277 |
| Light Technology: | LED |
| Wattage: | 63 |
| Volts AC: | 120, 277 |
| Type: | Wallpack |
| Light Technology: | LED |