Wallpack, LED, 86W, 120-277V

Item #: 1049601

Cat #: WLD86LED

UPC: 765364704253

to view pricing and more.
Documents & Guides
LED Wallpack, 85.62W, 4500K, Lumens: 9173, Multi-Volt. DLC and ARRA Compliant

Overview

LED Wallpack, 85.62W, 4500K, Lumens: 9173, Multi-Volt. DLC and ARRA Compliant

Atlas’ patented, glare free LED placement and reflector technology produce more usable lumens with less glare. Our LED fixtures produce a smoother and whiter light resulting in more footcandles on the ground, making it the best choice when replacing traditional HID wall packs.

Also known as: 765364704253, WLD86LED

Specifications

Color Temperature: 4600 (Cool White)
Wattage: 86
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4600 (Cool White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 86
Light Technology: LED
Standards: DLC Listed (Standard)