Flood Light, LED, 183.85W, 120-277V, Black

Item #: 1049608
Cat #: PFXL190LED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 183.85W, 120-277V, BlackLED Floodlight, 183.85W, 4500K, Lumens: 19,106, 120/208/240/277 Color: Black. Life: 200,000 Hours. DLC Compliant

Overview

Flood Light, LED, 183.85W, 120-277V, BlackLED Floodlight, 183.85W, 4500K, Lumens: 19,106, 120/208/240/277 Color: Black. Life: 200,000 Hours. DLC Compliant
Also known as: PFXL190LED

Specifications

Volts AC: 120, 277
Color: Black
Color Temperature: 4500 (Cool White)
Wattage: 183.850
Light Technology: LED
Standards: DLC Listed (Standard)
Volts AC: 120, 277
Color Temperature: 4500 (Cool White)
Light Technology: LED
Color: Black
Wattage: 183.850
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)