84W LED Floodlight, Knuckle, 45K, Bronze

Item #: 1049610

Cat #: PFSXW13LED

UPC: 765364703935

to view pricing and more.
Documents & Guides
LED Floodlight, Knuckle Mount, 14.2 Watt, 120-277, 1765 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed

Overview

LED Floodlight, Knuckle Mount, 14.2 Watt, 120-277, 1765 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed

Producing up to 142 lumens per watt, the Extra Wide Floods provide an extra wide distribution (NEMA 7x7) that is recommended for accent lighting on short setbacks and for sign and wall wash applications. They produce a smooth, even and uniform light pattern.

Also known as: 765364703935, PFSXW13LED

Specifications

Mounting: Knuckle
Wattage: 14
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 1629
Standards: DLC Listed (Standard)
Mounting: Knuckle
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 1629
Wattage: 14
Color: Bronze
Dimmable: Yes
Standards: DLC Listed (Standard)