This product has been discontinued.

Surface Style Cover Assembly, Diameter: 8", Nickel
Item #: 1049800
Cat #: 8CTC2NK
UPC: 786564089346
to view pricing and more.
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Nickel Powder-Coat.
Overview
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Nickel Powder-Coat.
Also known as: 786564089346, 8CTC2NK
Specifications
| Mounting: | Screw On |
| Material: | Aluminum |
| Finish: | Nickel |
| Mounting: | Screw On |
| Finish: | Nickel |
| Material: | Aluminum |