5.5W A19 LED Lamp, 27K

Item #: 1049815

Cat #: A19-40W-27K-M4

UPC: 849665011101

to view pricing and more.
Dimmable LED Lamp, 5.5W, 120V, A19, E26, Lumens: 470, CRI: 85, 2700K, (1 = 4 Pack)

Overview

Dimmable LED Lamp, 5.5W, 120V, A19, E26, Lumens: 470, CRI: 85, 2700K, (1 = 4 Pack)
Also known as: 849665011101, A19-40W-27K-M4

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 470
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: A19 (Arbitrary)
Wattage: 5.500
Dimmable: Yes
Volts AC: 120
Lumens: 470
Color Temperature: 2700 (Warm White)
Light Technology: LED