High Performance Circuit Breaker, 2P, 10A

Item #: 1049857
Cat #: S802S-C10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 10 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 10 Amp
Also known as: S802S-C10

Specifications

Poles: 2
Amps: 10
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50kA
Poles: 2
Volts AC: 230, 400
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 50kA

Customer Reviews

No reviews for this product
(0)