Hex Head Bolt, Steel, EG, 3/8" Screw, 1" Screw

Item #: 1049877

Cat #: HSCR3710EG

UPC: 782856357308

to view pricing and more.
Documents & Guides
CDY HSCR3710EG BOLTHEX HEAD C

Overview

CDY HSCR3710EG BOLTHEX HEAD C

Hex head bolt for a wide variety of applications.

Also known as: 782856357308, HSCR3710EG

Features & Benefits

  • Fully threaded hexagon head bolt

Specifications

Diameter: 0.375 in
Length: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 0.375 in
Material: Steel
Length: 1 in
Finish: Electrogalvanized