20-8-PF-121-A-C6 PHUZION GENERAL 24K LUMENS 4000K CCT+/- 250

Item #: 1049912

Cat #: PHG-24L-4K-70CRI-48-P-W-NGG-CDP-L8-20-8-PF-121-A-C6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
20-8-PF-121-A-C6 PHUZION GENERAL 24K LUMENS 4000K CCT+/- 250 70 CRI 480V

Overview

20-8-PF-121-A-C6 PHUZION GENERAL 24K LUMENS 4000K CCT+/- 250 70 CRI 480V
Also known as: PHG-24L-4K-70CRI-48-P-W-NGG-CDP-L8-20-8-PF-121-A-C6

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 24000
Color Rendering Index (CRI): 70
Light Technology: LED