LED Retrofit Downlight; 9W, 4", 120V

Item #: 1050007

Cat #: S9464

UPC: 045923094644

to view pricing and more.
Documents & Guides
LED Retrofit Downlight, 9 Watt, 4 Inch Diameter, Gimbaled, Directional LED Downlight, 40 Feet Beam Spread, Color Temperature: 3000K, 120V, Dimmable

Overview

LED Retrofit Downlight, 9 Watt, 4 Inch Diameter, Gimbaled, Directional LED Downlight, 40 Feet Beam Spread, Color Temperature: 3000K, 120V, Dimmable
Also known as: 045923094644, S9464

Specifications

Type: Retrofit, LED
Wattage: 9
Light Technology: LED
Dimmable: Yes
Type: Retrofit, LED
Light Technology: LED
Wattage: 9
Dimmable: Yes