Disconnect Switch, Fusible, 100A, 600VAC, Flange Operated, Class J

Item #: 1050038

Cat #: 1494U-J100-CR-M-NO-PC

UPC: 887172844065

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Normally Open, Auxiliary Contact, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Normally Open, Auxiliary Contact, Line and Load Lugs Protective Cover
Also known as: 887172844065, 1494U-J100-CR-M-NO-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Amps: 100
Volts DC: 600
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Volts DC: 600
Volts AC: 600
Poles: 3
Amps: 100
Class: J