1-1/4 IN ARMD/MC CBL CONN

Item #: 1050093

Cat #: PG-163-12

UPC: 783126000290

Sign In or Register to view pricing and more.
OZ-Gedney Type PG Armored/Metal Clad Cable Connector, Size: 1-1/4 IN, Conductor Range: 1.36 - 1.63 IN, Malleable Or Ductile Iron, Finish: Zinc Plated, 11/16 IN Thread Length, Dimensions: 2-13/16 IN Maximum Diameter X 3-3/8 IN Length, 1.24 IN Cable Core Diameter, Dimension B: 3-3/8 IN, Third Party Certification: UL File Number E-36853, CSA 15553, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406B, For Jacketed Metal Clad Cable Such As Interlocked Armor, Corrugated Metal Sheath, Smooth Aluminum Sheath And Similar Types

Overview

OZ-Gedney Type PG Armored/Metal Clad Cable Connector, Size: 1-1/4 IN, Conductor Range: 1.36 - 1.63 IN, Malleable Or Ductile Iron, Finish: Zinc Plated, 11/16 IN Thread Length, Dimensions: 2-13/16 IN Maximum Diameter X 3-3/8 IN Length, 1.24 IN Cable Core Diameter, Dimension B: 3-3/8 IN, Third Party Certification: UL File Number E-36853, CSA 15553, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406B, For Jacketed Metal Clad Cable Such As Interlocked Armor, Corrugated Metal Sheath, Smooth Aluminum Sheath And Similar Types
Also known as: 783126000290, PG-163-12

Specifications

No Specifications Available