Proline Enclosure2200x600x800

Item #: 1050452

Cat #: PP2268

UPC: 783510142346

to view pricing and more.
Documents & Guides
Modular Industrial Package, Bulletin P21 (proline Industrial Packages), Size/dims: 2200x600x800mm, Material/finish: Steel/ltgray

Overview

Modular Industrial Package, Bulletin P21 (proline Industrial Packages), Size/dims: 2200x600x800mm, Material/finish: Steel/ltgray
Also known as: 783510142346, PP2268

Specifications

Material: Steel
Height: 86.610 in
Width: 23.620 in
Depth: 31.500 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 23.620 in
IP/NEMA Rating: NEMA 12
Height: 86.610 in
Depth: 31.500 in