This product has been discontinued.

ISTATION MOD VGA 3.5MM 110 SET 1.5U W
Item #: 1050471
Cat #: IM15311015W
UPC: 662620333267
to view pricing and more.
Documents & Guides
ISTATION MOD VGA 3.5MM 110 SET 1.5U W
Overview
ISTATION MOD VGA 3.5MM 110 SET 1.5U W
Also known as: 662620333267, IM15311015W
Features & Benefits
- Modular VGA
- 3.5 MM StereoJack
- 110 Termination
- 1.5-Unit
Specifications
No Specifications Available