A-B 800T-J91KB7DGXX 30mm Selector S

Item #: 1050482

Cat #: 800T-J91KB7DGXX

UPC: 662468261883

to view pricing and more.
Documents & Guides
ALB 800T-J91KB7DGXX 30MM SELE

Overview

ALB 800T-J91KB7DGXX 30MM SELE
Also known as: 662468261883, 800T-J91KB7DGXX

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches