Main Circuit Breaker Loadcenter

Item #: 105049

Cat #: CH42B3225R

UPC: 782113098333

to view pricing and more.
3-phase, Main Breaker Loadcenter, 225 Amp, 10 Kaic, 42-pole, Copper Bus, NEMA 3r- Rainproof

Overview

3-phase, Main Breaker Loadcenter, 225 Amp, 10 Kaic, 42-pole, Copper Bus, NEMA 3r- Rainproof
Also known as: 782113098333, CH42B3225R

Specifications

Type: Main Breaker
Spaces: 42
Family / Style: CH
Material: Copper
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Family / Style: CH
IP/NEMA Rating: NEMA 3R
Spaces: 42
Material: Copper