Valve, Directional, 5/2, CERAM Series, Size 2, 0 - 149 PSI, 24VDC

Item #: 1050630
Cat #: R432006130
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Valve, Directional, 5/2, CERAM Series, Size 2, 0 - 149 PSI, 24 Volt DC

Overview

Valve, Directional, 5/2, CERAM Series, Size 2, 0 - 149 PSI, 24 Volt DC
Also known as: R432006130

Specifications

Volts DC: 24
Type: Valve, Directional
IP/NEMA Rating: NEMA 4
Range: 0 - 149 PSI
Volts DC: 24
IP/NEMA Rating: NEMA 4
Type: Valve, Directional
Range: 0 - 149 PSI

Customer Reviews

No reviews for this product
(0)