Non-Fused Disconnect, 25 Amp, 3-Pole

Item #: 1050645

Cat #: OT25B2A1-180

UPC: 662019744339

to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch Kit. 25 Amp. 3-Pole. Base and DIN Rail Mounted. 600V AC. UL 508. Wire Size: 18 - 8 AWG. Includes: Disconnect (Base and/or DIN Rail Mounted), OHB2SAJ1 Selector Handle, and 6 mm, 180 mm(7.1") Shaft, Shaft & Terminal Lug Kit.

Overview

Non-Fused Disconnect Switch Kit. 25 Amp. 3-Pole. Base and DIN Rail Mounted. 600V AC. UL 508. Wire Size: 18 - 8 AWG. Includes: Disconnect (Base and/or DIN Rail Mounted), OHB2SAJ1 Selector Handle, and 6 mm, 180 mm(7.1") Shaft, Shaft & Terminal Lug Kit.
Also known as: 662019744339, OT25B2A1-180

Specifications

Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 25
Type: Non-Fused
Phase: 3
Mounting: Base, DIN Rail
Type: Non-Fused
Poles: 3
Amps: 25