6" LED Wafer Light

Item #: 1050698

Cat #: WF6-LED-30K-MB-M6

UPC: 190887358605

to view pricing and more.
Documents & Guides
LED Wafer Module, 6" Diameter, 13W, 120V, Color Temperature: 3000K, CRI: 80, Matte Black

Overview

LED Wafer Module, 6" Diameter, 13W, 120V, Color Temperature: 3000K, CRI: 80, Matte Black
Also known as: 190887358605, WF6-LED-30K-MB-M6

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Matte Black
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Wafer
Color Temperature: 3000 (Warm White)
Color: Matte Black
Light Technology: LED
Wattage: 13
Color Rendering Index (CRI): 80
Type: Wafer