3' 12.5W T8 LED Lamp, 35K

Item #: 1050761
Cat #: LED12T8/L36/FG/835/SUB/G6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Length: 36 inch, Compatible With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts With Input Voltage Of 120-277V and 347V, Standard Case Qty: 10

Overview

SubstiTUBE LED Lamp, 12.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1650, CRI: 82, Color Temperature: 3500K, Length: 36 inch, Compatible With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts With Input Voltage Of 120-277V and 347V, Standard Case Qty: 10
Also known as: LED12T8/L36/FG/835/SUB/G6

Specifications

Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Lumens: 1650
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Lumens: 1650
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)