Push Button, Illuminated, Extended Green Head, 1NO/NC, 120V Lamp

Item #: 10508

Cat #: CR104PBL11G3L2

UPC: 783166570081

to view pricing and more.
Documents & Guides
Push Button, Illuminated, Green, Extended Head, with Guard, 120 Volt LED Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact

Overview

Push Button, Illuminated, Green, Extended Head, with Guard, 120 Volt LED Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 783166570081, CR104PBL11G3L2

Specifications

Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Illuminated, Extended Head , Pushbutton
Amps: 10
Size: 30 mm
Volts AC: 120
Color: Green
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton