A-B 800T-D9D1V 30mm Momentary Push

Item #: 1050859

Cat #: 800T-D9D1V

UPC: 662072819104

to view pricing and more.
Documents & Guides
ALB 800T-D9D1V 30MM MOMENTARY

Overview

ALB 800T-D9D1V 30MM MOMENTARY
Also known as: 662072819104, 800T-D9D1V

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton