Load Center, Main Lug, 225A, 120/240VAC, 1P, 20/20, NEMA 3R

Item #: 105092

Cat #: CH24L225R

UPC: 782113097749

Sign In or Register to view pricing and more.
225 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"

Overview

225 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 782113097749, CH24L225R

Specifications

Family / Style: CH
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 2
Circuits: 24
Amps: 225
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Phase: 1
Type: Main Lug
Circuits: 24
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Spaces: 2
Amps: 225

Customer Reviews

No reviews for this product
(0)