This product has been discontinued.
1
more

11W CFL Retrofit LED Lamp, 35K
Item #: 1050988
Cat #: HN-V-G24Q-B-11W-835-G4
UPC: 815975021666
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Vertical Orientation Lamp for CFL Downlights with 4-pin G24q-series (driven by electronic ballast) sockets. Overall length: 4.53", Lumens: 1000, Color: 3500K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (18W, 26W, 32W, or 42W Compatible). Lunera p/n: 930-00114.
Overview
LED Replacement Lamp, 11W LED Vertical Orientation Lamp for CFL Downlights with 4-pin G24q-series (driven by electronic ballast) sockets. Overall length: 4.53", Lumens: 1000, Color: 3500K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (18W, 26W, 32W, or 42W Compatible). Lunera p/n: 930-00114.
Also known as: 815975021666, HN-V-G24Q-B-11W-835-G4
Specifications
| Lumens: | 1000 |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q) |
| Lumens: | 1000 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q) |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Wattage: | 11 |
| Light Technology: | LED |