2.5A Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 105099

Cat #: MDL-2-1/2-R

UPC: 051712652162

to view pricing and more.
Documents & Guides
2-1/2 Amp, Time-Delay, Glass Fuse, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS

Overview

2-1/2 Amp, Time-Delay, Glass Fuse, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712652162, MDL-2-1/2-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 2.500
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 2.500