2' x 2' LED High Bay

Item #: 1050994

Cat #: IBG-15L-MVOLT

UPC: 194994009184

to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED High Bay, 120-277 Volt, 15,000 Lumens, Color Temperature: 4000K, CRI: 80, 0-10V Dimming, Gloss White Finish

Overview

2 Ft. x 2 Ft. LED High Bay, 120-277 Volt, 15,000 Lumens, Color Temperature: 4000K, CRI: 80, 0-10V Dimming, Gloss White Finish

Ideal one-for-one replacement of conventional HID and fluorescent high bay systems. Applications include warehousing, manufacturing, gymnasiums, and other large indoor spaces with mounting heights up to 60'.

Also known as: 194994009184, IBG-15L-MVOLT

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Width: 12 in, 1 ft
Wattage: 95
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Dimmable: Yes
Shape: Rectangular
Lumens: 15000
Wattage: 95
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277