6" LED Wafer Light

Item #: 1051307

Cat #: WF6-LED-40K-ORB-M6

UPC: 190887358667

to view pricing and more.
Documents & Guides
LED Wafer Module, 6" Diameter, 13.6W, 120V, Color Temperature: 4000K, CRI: 80, Color: Bronze

Overview

LED Wafer Module, 6" Diameter, 13.6W, 120V, Color Temperature: 4000K, CRI: 80, Color: Bronze
Also known as: 190887358667, WF6-LED-40K-ORB-M6

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Color: Bronze
Wattage: 13.600
Light Technology: LED
Type: Wafer
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Color Rendering Index (CRI): 80
Wattage: 13.600
Type: Wafer