** OBSOLETE - SEE SUB **

Item #: 1051484

Cat #: LED-8024E57-A

UPC: 844006080242

to view pricing and more.
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 5561, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175W MH or HPS HID Lamps. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 5561, CRI: >80, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175W MH or HPS HID Lamps. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.

Also known as: 844006080242, LED-8024E57-A

Specifications

Base: Medium Screw (E26)
Type: LED, Post Top, Ballast Bypass (Type B)
Wattage: 45
Color Temperature: 5700 (Bright White)
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 5500
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 45
Material: Plastic
Lumens: 5500
Volts AC Range: 120 - 277
Type: LED, Post Top, Ballast Bypass (Type B)
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED