9W CFL Retrofit LED Lamp, 35K

Item #: 1051485

Cat #: LED7324-35

UPC:

to view pricing and more.
LED Retrofit 9W Lamp, 3500KLED Lamp, 9w, 120-277V, Non-Dimmable, Bulb: PL, Base: 4-Pin (Replaces: G24q 4-Pin base CFL), Lumens: >704, CRI: >81, Color Temperature: 3500K, Rated Average Life: >25,000 Hrs., 120° to 180° Beam Angle. Compatible with 13/18/26W Electronic Ballast or 120-277VAC Line Voltage

Overview

LED Retrofit 9W Lamp, 3500KLED Lamp, 9w, 120-277V, Non-Dimmable, Bulb: PL, Base: 4-Pin (Replaces: G24q 4-Pin base CFL), Lumens: >704, CRI: >81, Color Temperature: 3500K, Rated Average Life: >25,000 Hrs., 120° to 180° Beam Angle. Compatible with 13/18/26W Electronic Ballast or 120-277VAC Line Voltage
Also known as: LED7324-35

Specifications

Color Rendering Index (CRI): 81
Lumens: 704
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 120°, 180°
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 81
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 120°, 180°
Lumens: 704
Wattage: 9
Light Technology: LED
Base: 4-Pin (G24q)
Volts AC Range: 120 - 277